- Zoro #: G6316112
- Mfr #: 486D76
|
Thickness: 0.06 in
| Double-Sided: No
|
Header Background Color: Black
| Sign Legend Color: Black
|
Legend Style: Text
| Sign Material: Fiberglass
|
Width: 14 in
| Standards: ANSI Z535, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28, .95
|
Legend: Do Not Enter Without Wearing Eye and Ear Protection
| OSHA Compliant: Yes
|
Height: 10 in
| Header: Caution
|
Item: Safety Sign
| Retroreflective Grade: Not Retroreflective
|
Sign Background Color: Yellow
| UV Resistant: Yes
|
Sign Shape: Horizontal Rectangle
| ANSI Compliant: Yes
|
Printed Language: English
| Glow-in-the-Dark: No
|
Header Legend Color: Yellow
| Sign Mounting Style: Mounting Holes
|
Operating Temp. Range: -40 Degrees F to 212 Degrees F
| Sign Legend Text Color: Black
|
Sign Legend Background Color: Yellow
| Mounting Hole Dia.: 0.1875 in
|
Minimum Service Temperature: -40 Degrees F
| ANSI 969 Compliant: No
|
Material Properties: Rigid
| ANSI Standards: ANSI Z535
|
Mounting Pattern: 4 Corner
| Sign Header Text Color: Yellow
|
Mirror Print: No
| Depth: 3/50 in
|
Includes Mounting Hardware: No
| Anti-Slip Surface: No
|
Outdoor Life Expectancy: 10 yr
| Sign Legend: Do Not Enter Without Wearing Eye And Ear Protection
|
Maximum Service Temperature: 212 Degrees F
| Sign Header Background Color: Black
|
Minimum Application Temperature: -40 Degrees F
| Number of Printed Sides: 1
|
Average Outdoor Durability: 10 yr
| OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132(a), OSHA 29 CFR 1926.28, .95
|
State Specific Sign: No
| Indoor/Outdoor Usage: Indoor/Outdoor
|
Sign Legend Style: Text
| Sign Header Style: Text
|
Metal Detectable: No
| Sign Mounting Location: Wall
|
Protective Coating: Clear Liquid Laminate
| Corrosion Resistant: Yes
|
ADA Compliant: No
| Chemical Resistant: Yes
|
Sign Header: Caution
| Write on Surface: No
|
Graffiti Resistant: Yes
| Sign Format: Traditional OSHA
|
Glow In The Dark: No
| Package Quantity: 1
|
Country of Origin (subject to change): United States
|