Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 14" Wx10" H, 0.004" Thick

  • Zoro #: G6316027
  • Mfr #: 485H70
$4.89 /ea

Order in multiples of 4

  • Sign Material: Vinyl
  • Width: 14 in
  • Header: No Header
See full product details
Orders over $75 ship free.

Condor #485H70 Specifications

  • Zoro #: G6316027
  • Mfr #: 485H70
Sign Material: Vinyl Width: 14 in
Header: No Header UV Resistant: No
Retroreflective Grade: Not Retroreflective ANSI Compliant: Yes
Thickness: 0.004 in Item: Safety Sign
Sign Shape: Horizontal Rectangle Height: 10 in
OSHA Compliant: Yes Standards: ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Sign Background Color: Green Printed Language: English
Legend: Assembly Point Sign Legend Color: White
Operating Temp. Range: -20 Degrees to 176 Degrees F Sign Mounting Style: Adhesive
Glow-in-the-Dark: No Legend Style: Text
Double-Sided: No Sign Legend Text Color: White
Minimum Application Temperature: -40 Degrees F Sign Format: Other Format
Sign Legend Background Color: Green Metal Detectable: No
Sign Legend Style: Text Graffiti Resistant: No
ANSI Standards: ANSI Z535 Sign Mounting Location: Wall
Corrosion Resistant: No Sign Legend: Assembly Point
Average Outdoor Durability: 2 yr Mirror Print: No
Glow In The Dark: No Depth: 1/250 in
Adhesive Type: Acrylic Chemical Resistant: No
Number of Printed Sides: 1 ADA Compliant: No
Protective Coating: No Protective Coating Anti-Slip Surface: No
Mounting Pattern: No Mounting Holes ANSI 969 Compliant: No
Outdoor Life Expectancy: Not Outdoor Rated Includes Mounting Hardware: No
Adhesive Style: Permanent Indoor/Outdoor Usage: Indoor Only
Sign Header: No Header Write on Surface: No
OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4) Minimum Service Temperature: -40 Degrees F
State Specific Sign: No Material Properties: Flexible
Maximum Service Temperature: 176 Degrees F Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Assembly Point, Sign Legend Background Color Green, Sign Legend Style Text

Reviews of Condor #485H70