Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 20" W, 14" H, 0.004" Thickness

  • Zoro #: G6317460
  • Mfr #: 486Y80
$8.19 /ea

Order in multiples of 2

  • Sign Shape: Horizontal Rectangle
  • Legend: Shipping and Receiving
  • Sign Material: Vinyl
See full product details
Orders over $75 ship free.

Condor #486Y80 Specifications

  • Zoro #: G6317460
  • Mfr #: 486Y80
Sign Shape: Horizontal Rectangle Legend: Shipping and Receiving
Sign Material: Vinyl Double-Sided: No
Sign Legend Color: Black Item: Safety Sign
Sign Mounting Style: Adhesive Header: No Header
Legend Style: Text Height: 14 in
Standards: ANSI Z535, OSHA 29 CFR 1910.145 Sign Background Color: White
Printed Language: English Operating Temp. Range: -20 Degrees F to 176 Degrees F
Thickness: 0.004 in Width: 20 in
UV Resistant: No OSHA Compliant: Yes
Retroreflective Grade: Not Retroreflective ANSI Compliant: Yes
Glow-in-the-Dark: No Sign Legend Text Color: Black
Sign Legend Style: Text Maximum Service Temperature: 176 Degrees F
Adhesive Type: Acrylic Chemical Resistant: No
Includes Mounting Hardware: No ANSI Standards: ANSI Z535
Outdoor Life Expectancy: Not Outdoor Rated Write on Surface: No
Depth: 1/250 in Minimum Application Temperature: -40 Degrees F
Mounting Pattern: No Mounting Holes Indoor/Outdoor Usage: Indoor Only
Mirror Print: No Protective Coating: No Protective Coating
ANSI 969 Compliant: No Metal Detectable: No
Average Outdoor Durability: 2 yr Minimum Service Temperature: -40 Degrees F
Sign Header: No Header Number of Printed Sides: 1
Sign Legend Background Color: White Sign Legend: Shipping And Receiving
State Specific Sign: No Sign Format: Other Format
Sign Mounting Location: Wall Graffiti Resistant: No
Material Properties: Flexible ADA Compliant: No
Glow In The Dark: No Adhesive Style: Permanent
Corrosion Resistant: No Anti-Slip Surface: No
OSHA Regulations: OSHA 29 CFR 1910.145 Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Reviews of Condor #486Y80