Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 6" W, 6" H, 0.011" Thickness

  • Zoro #: G6317792
  • Mfr #: 486G09
$11.58 /ea

Order in multiples of 2

  • Header: No Header
  • Double-Sided: No
  • Retroreflective Grade: Not Retroreflective
See full product details
Orders over $75 ship free.

Condor #486G09 Specifications

  • Zoro #: G6317792
  • Mfr #: 486G09
Header: No Header Double-Sided: No
Retroreflective Grade: Not Retroreflective Sign Mounting Style: Adhesive
Legend: (Heat Detector Symbol) Standards: IMO A.654, IMO A.752, SOLAS Chapter II-2
Thickness: 0.011 in Printed Language: English
Legend Style: Symbol Sign Material: Vinyl
Sign Shape: Square ANSI Compliant: No
Width: 6 in Height: 6 in
OSHA Compliant: No Item: IMO (International Maritime Organization) Safety Sign
Sign Background Color: White Glow-in-the-Dark: Yes
Sign Legend Color: Black, Red UV Resistant: Yes
Operating Temp. Range: -30 Degrees to 175 Degrees F Depth: 11/1000 in
Sign Legend Text Color: Black, Red Metal Detectable: No
Indoor/Outdoor Usage: Indoor/Outdoor Write on Surface: No
Package Quantity: 1 Sign Header: No Header
Graffiti Resistant: Yes Corrosion Resistant: Yes
Anti-Slip Surface: No State Specific Sign: No
Outdoor Life Expectancy: 5 yr ANSI 969 Compliant: No
Glow In The Dark: Yes Maximum Service Temperature: 190 Degrees F
Adhesive Type: Acrylic Average Outdoor Durability: 5 yr
Sign Legend: White Chemical Resistant: Yes
Minimum Service Temperature: -50 Degrees F Sign Legend Style: Symbol
Number of Printed Sides: 1 ADA Compliant: No
Sign Legend Background Color: White Includes Mounting Hardware: No
IMO Standards: IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2 Mounting Pattern: No Mounting Holes
Sign Mounting Location: Wall Protective Coating: Clear Film Laminate
Mirror Print: No Minimum Application Temperature: -50 Degrees F
Sign Format: Other Format Adhesive Style: Permanent
Material Properties: Flexible Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #486G09