Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 6" W, 6" H, 0.071" Thickness

  • Zoro #: G6318221
  • Mfr #: 486F67
$19.28
  • Header: No Header
  • Sign Shape: Square
  • Sign Material: Polycarbonate
See full product details
Orders over $75 ship free.

Condor #486F67 Specifications

  • Zoro #: G6318221
  • Mfr #: 486F67
Header: No Header Sign Shape: Square
Sign Material: Polycarbonate Double-Sided: No
Operating Temp. Range: -20 Degrees to 149 Degrees F Retroreflective Grade: Not Retroreflective
OSHA Compliant: No Standards: IMO A.760, IMO A.752, SOLAS Chapter III
Printed Language: English Legend: (Child Life Jacket Symbol)
Sign Legend Color: White Item: IMO (International Maritime Organization) Safety Sign
Width: 6 in ANSI Compliant: No
UV Resistant: Yes Sign Mounting Style: Mounting Holes
Glow-in-the-Dark: Yes Height: 6 in
Sign Background Color: Green Legend Style: Symbol
Thickness: 0.071 in Depth: 71/1000 in
Sign Legend Text Color: White Metal Detectable: No
Package Quantity: 1 Indoor/Outdoor Usage: Indoor/Outdoor
Write on Surface: No ANSI 969 Compliant: No
ADA Compliant: No Mirror Print: No
Sign Legend Background Color: Green Sign Legend Style: Symbol
IMO Standards: IMO A.752(18), IMO A.760(18), SOLAS Chapter III Chemical Resistant: Yes
Sign Header: No Header Sign Mounting Location: Wall
Glow In The Dark: Yes Number of Printed Sides: 1
Graffiti Resistant: Yes Sign Legend: Green
Corrosion Resistant: Yes Protective Coating: Clear Film Laminate
Anti-Slip Surface: No Sign Format: Other Format
Minimum Service Temperature: -50 Degrees F Mounting Hole Dia.: 0.1875 in
Outdoor Life Expectancy: 5 yr Minimum Application Temperature: -50 Degrees F
Average Outdoor Durability: 5 yr Maximum Service Temperature: 190 Degrees F
Includes Mounting Hardware: No State Specific Sign: No
Mounting Pattern: 4 Corner Material Properties: Rigid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Condor #486F67