Safety Sign, 7 in H, 17 in W, Aluminum, Vertical Rectangle, English, 476R62

  • Mfr # 476R62

  • Zoro # G5856967


product price:  $20.59
/ea

Key Features

Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R62
Zoro #
G5856967
UPC #
00194484193904
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Blue
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
No Lift Trucks Beyond This Point
Sign Header Style
Text
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.