Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, 7" Wx7" H, 0.055" Thick

  • Zoro #: G6317731
  • Mfr #: 485J23
$5.98 /ea

Order in multiples of 4

  • Sign Material: Polyethylene
  • Legend Style: Symbol
  • Height: 7 in
See full product details
Orders over $75 ship free.

Condor #485J23 Specifications

  • Zoro #: G6317731
  • Mfr #: 485J23
Sign Material: Polyethylene Legend Style: Symbol
Height: 7 in Printed Language: English
Sign Mounting Style: Mounting Holes Retroreflective Grade: Not Retroreflective
OSHA Compliant: Yes Sign Background Color: White
Legend: (Blank) ANSI Compliant: Yes
UV Resistant: Yes Double-Sided: No
Thickness: 0.055 in Sign Shape: Square
Width: 7 in Standards: ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Sign Legend Color: Red Operating Temp. Range: -90 Degrees to 168 Degrees F
Header: No Header Glow-in-the-Dark: No
Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Item: Safety Sign
Depth: 11/200 in Sign Legend Text Color: Red
Write on Surface: No Metal Detectable: No
Average Outdoor Durability: 1 to 3 yr Sign Legend: Fire Extinguisher Symbol
Sign Mounting Location: Wall Mounting Pattern: 4 Corner
Sign Legend Style: Symbol Number of Printed Sides: 1
Chemical Resistant: Yes Includes Mounting Hardware: No
NFPA Standard: NFPA 10 Protective Coating: Clear Liquid Laminate
Minimum Application Temperature: -90 Degrees F ANSI Standards: ANSI Z535
Sign Header: No Header Graffiti Resistant: Yes
Glow In The Dark: No Outdoor Life Expectancy: 1 to 3 yr
Material Properties: Rigid State Specific Sign: No
Mounting Hole Dia.: 0.1875 in ADA Compliant: No
Anti-Slip Surface: No Indoor/Outdoor Usage: Indoor/Outdoor
Minimum Service Temperature: -90 Degrees F Sign Legend Background Color: White
ANSI 969 Compliant: No Sign Format: Other Format
OSHA Regulations: OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150 Maximum Service Temperature: 168 Degrees F
Corrosion Resistant: Yes Mirror Print: No
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Reviews of Condor #485J23