Safety Sign, Aluminum, 12 in W, 5 in H, NO RE-ENTRY, White

  • Mfr # 480H56

  • Zoro # G5808649


product price:  $29.89
/ea

Key Features

Header
No Header
Legend
NO RE-ENTRY
Width
12 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480H56
Zoro #
G5808649
UPC #
00194484241780
Country of Origin
United States

Dimensions

Width
12 in
Height
5 in
Thickness
0.043 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO RE-ENTRY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Mirror Print
No
Chemical Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Sign Legend
No Re-Entry
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
ANSI 969 Compliant
No
Glow In The Dark
Yes
Sign Legend Background Color
Red
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Re-Entry, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.