Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451X70

  • Mfr # 451X70

  • Zoro # G5823489


product price:  $13.69
/ea

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X70
Zoro #
G5823489
UPC #
00194484154325
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
Black
Symbol
Radio Frequency
Material
Aluminum
Background Color
White
Language
English
Sign Legend Text Color
Black
Anti-Slip Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Legend
Radio Frequency Fields No Trespassing
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Write on Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header
Notice
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.