Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Sign, Vinyl, Flammable, Red/White

  • Zoro #: G9118304
  • Mfr #: 35GD99
$1.62 40% off
$0.97
  • Standards: OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
  • Language: English
  • ANSI Compliant: Yes
See full product details
Orders over $75 ship free.

Condor #35GD99 Specifications

  • Zoro #: G9118304
  • Mfr #: 35GD99
Standards: OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 Language: English
ANSI Compliant: Yes Printed Language: English
Background Color: White Subject Matter: Flammables, Combustibles, Explosives
Width: 14 in Legend Style: Text
Double-Sided: No Legend Color: Red
Sign Legend Color: Red Glow-in-the-Dark: No
Header: No Header Mounting Style: Adhesive-Backed
OSHA Compliant: Yes Sign Mounting Style: Adhesive Surface
Sign Material: Vinyl Sign Background Color: White
Material: vinyl Legend/Background Color: Red/white
Height: 10 in UV Resistant: Yes
Item: Safety Sign Legend: Flammable
Installation: Color:
Retroreflective Grade: Dimensions:
Header Legend Color: Sign Shape:
Operating Temp. Range: Green Environmental Attribute:
Board Material: Includes:
Display Size: Green Certification or Other Recognition:
Industry Type: Legend Alpha Range:
Shape: Symbol:
Thickness: Header Background Color:
Frame Material: Closeout:
Sign Legend Text Color: Red Shop By: Limited-Time Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Flammable, Printed Language English

Reviews of Condor #35GD99