Safety Vest, Emergency, Lime, Reflective

CONDOR| Zoro #: G0011995| Mfr #: 1YAW3

$47.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011995 Mfr #: 1YAW3
Closure Type: Hook and LoopSize: Universal
Item: Emergency Response VestLength: 16"
Color: LimeMaterial: Vinyl Coated Mesh
Closure Type: Hook and LoopStripe Color: Lime
Country of Origin (subject to change): China

Product Description

Emergency Response Vest, Size Universal, Color Lime, Length 16 In., Lime Stripe Color, Material Vinyl Coated Mesh, Closure Type Hook and Loop

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.