Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Green Incident Safety Vest, Polyester

  • Zoro #: G0011943
  • Mfr #: 2PDP1

$40.89

  • Safety Vest ANSI Class: Unrated
  • Vest Closure Type: Hook-and-Loop
  • Pockets: 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2PDP1 Specifications

  • Zoro #: G0011943
  • Mfr #: 2PDP1
Safety Vest ANSI Class: Unrated Vest Closure Type: Hook-and-Loop
Pockets: 3 Fits Chest Size: 20"
Material: Cotton Blend Vest Size: Universal
Vest Length: 22" Vest Material: Cotton Blend
Includes: Clear Plastic Holders on Front and Back, Identification Cards Not Included Features: High Visibility; Hook and Loop Closure; Front and Back Pouches; the 1"W Horizontal Reflective Tape on the Front and Back
Item: Incident Command Vest Closure Type: Hook and Loop
Stripe Color: White Color: Green
Safety Vest Legend: Incident Command Safety Vest Color: Green
ANSI Class: Unrated Size: Universal
Standards: NOT ANSI RATED Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Vest, Green, Incident Command, Unrated, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Cotton Blend, Fits Chest Size 20 In., Vest Length 22 In., Stripe Color White, Includes Clear Plastic Holders on Front and Back, Identification Cards Not Included

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2PDP1