Safety Vest, Hazmat, Lime, Reflective

CONDOR| Zoro #: G0012004| Mfr #: 1YAW4

$47.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012004 Mfr #: 1YAW4
Item: Hazmat VestSize: Universal
Stripe Color: LimeLength: 16"
Closure Type: Hook and LoopColor: Lime
Material: Vinyl Coated MeshCountry of Origin (subject to change): China

Product Description

Hazmat Vest, Size Universal, Color Lime, Length 16 In., Lime Stripe Color, Material Vinyl Coated Mesh, Closure Type Hook and Loop

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.