20% Off 10 Categories We’re here to help! Call (855) 289-9676

Black Incident Safety Vest, Polyester

CONDOR | Zoro #: G0011961 | Mfr #: 2PDP3

$ 39.85 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Stripe Color: White
  • Includes: Clear Plastic Holders on Front and Back, Not Included Identification Cards
  • Closure Type: Hook and Loop
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0011961 Mfr #: 2PDP3
Stripe Color: White Includes: Clear Plastic Holders on Front and Back, Not Included Identification Cards
Closure Type: Hook and Loop Features: High Visibility; Hook and Loop Closure; Front and Back Pouches; the 1"W Horizontal Reflective Tape on the Front and Back
Standards: NOT ANSI RATED Pockets: 3
ANSI Class: Unrated Color: Black
Fits Chest Size: 20" Item: Incident Command Vest
Size: Universal Material: Cotton Blend
Country of Origin (subject to change): China

Description

The traffic safety vests and apparel we carry contains vests the come in bright colors like yellow, orange and lime green. Here is some additional information about Condor Incident Command Vest. Color: Black, Size: Universal, Material: Polyester/cotton.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews