Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Vest, Incident, Polyester, Orange

CONDOR | Zoro #: G0011925 | Mfr #: 2PDL8

$39.85 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Standards: NOT ANSI RATED
  • Includes: Clear Plastic Holders on Front and Back, Not Included Identification Cards
  • Material: Cotton Blend
  • View Full Product Details

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #2PDL8 Specifications

Zoro #: G0011925 Manufacturer #: 2PDL8
Standards: NOT ANSI RATED Includes: Clear Plastic Holders on Front and Back, Not Included Identification Cards
Material: Cotton Blend Size: Universal
Item: Incident Command Vest Stripe Color: White
Closure Type: Hook and Loop Color: Orange
ANSI Class: Unrated Fits Chest Size: 20"
Pockets: 3 Features: High Visibility; Hook and Loop Closure; Front and Back Pouches; the 1"W Horizontal Reflective Tape on the Front and Back
Country of Origin (subject to change): China

Description

The traffic safety vests and apparel we carry comes in many different sizes and fits to best suit you and your work application. Here are some important details for Condor Incident Command Vest. Color: Orange, Size: Universal, Material: Polyester/cotton.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2PDL8