20% Off 10 Categories We’re here to help! Call (855) 289-9676

Safety Vest, Incident, Polyester, Red

CONDOR | Zoro #: G0011952 | Mfr #: 2PDP2

$ 41.13 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Stripe Color: White
  • Includes: Clear Plastic Holders on Front and Back, Not Included Identification Cards
  • Closure Type: Hook and Loop
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0011952 Mfr #: 2PDP2
Stripe Color: White Includes: Clear Plastic Holders on Front and Back, Not Included Identification Cards
Closure Type: Hook and Loop Features: High Visibility; Hook and Loop Closure; Front and Back Pouches; the 1"W Horizontal Reflective Tape on the Front and Back
Standards: NOT ANSI RATED Pockets: 3
ANSI Class: Unrated Color: Red
Fits Chest Size: 20" Item: Incident Command Vest
Size: Universal Material: Cotton Blend
Country of Origin (subject to change): China

Description

Our traffic safety vests and apparel have a variety of vests and jackets that are designed to be worn in poor weather conditions like heat, cold and rain to help protect against the elements. Take a look at the features for Condor Incident Command Vest. Color: Red, Size: Universal, Material: Polyester/cotton.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews