Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

XL-3XL Safety Vest, Lime

CONDOR | Zoro #: G0007673 | Mfr #: 4CWE2

$ 3.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Includes: Finished Edges, Elastic Side Straps
  • Closure Type: hook-and-loop
  • Features: Hook and Loop Closure; Finished Edges, Elastic Side Straps; Reflective Vest Has 1" Vertical Stripe With Trim on Front and Back
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #4CWE2 Specifications

Zoro #: G0007673 Mfr #: 4CWE2
Includes: Finished Edges, Elastic Side Straps Closure Type: hook-and-loop
Features: Hook and Loop Closure; Finished Edges, Elastic Side Straps; Reflective Vest Has 1" Vertical Stripe With Trim on Front and Back Length: 26"
Size: XL/3XL Gender: Unisex
Color: Lime Fits Chest Size: 64"
Item: Safety Vest Material: Polyester Mesh
Country of Origin (subject to change): China

Description

The traffic safety vests and apparel we carry comes in many different sizes and fits to best suit you and your work application. Here are some important details for Condor Safety Vest. Color: Lime, Size: XL/3XL, Material: Polyester.

Reviews