Skip to Main Content
customer-service Help
Condor

Safety Vest, Orange/Red, Polyester

Condor Safety Vest, Orange/Red, Polyester 491R93
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.46
  • Features: Reflective
  • Gender: Men's
  • Vest Material: Polyester
See full product details
Orders over $75 ship free.
Total: $9.46

Condor #491R93 Specifications

  • Features: Reflective
  • Gender: Men's
  • Vest Material: Polyester
  • Hazard Risk Category (HRC): 0
  • Stripe Color: Silver
  • Back Stripe Pattern: X
  • Fits Chest Size: 50 in to 65 in
  • Number of Pockets (Inside): 0
  • Traffic Safety Vest Color: Orange/Red
  • ATPV Rating: Not Rated
  • Item: Safety Vest
  • Number of Pockets with Closure: 2
  • Safety Vest ANSI Class: Type R, Class 2
  • Vest Closure Type: Hook-and-Loop
  • Vest Stripe Color Family: Lime/Silver
  • ANSI Class: 2
  • Number of Pockets (Outside): 4
  • Vest Length: 28 1/2 in
  • Vest Size: Universal
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Vest, ANSI Class 2, Vest Size Universal, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 in to 65 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2, Features Reflective

Restrictions and Compliance

Reviews of Condor #491R93