20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Scratch-Res O/D Acrylic Convex Mirror

CONDOR| Zoro #: G0532165| Mfr #: 2GVT8

$257.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532165 Mfr #: 2GVT8
Country of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 36 In., Approx. Viewing Distance 36 ft., Viewing Angle 160 Degrees , Lens Material Scratch Resistant Acrylic, Backing Plastic, Rim Type Aluminum, Includes Single Telescope Mounting Bracket
Save 15%. Sign up for Z-mail.