Scrub Pants, 2XL, Navy, Unisex

CONDOR |Zoro #: G0098795|Mfr #: 4TVZ1

$17.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098795 Mfr #: 4TVZ1
Fabric Weight: 4.3 oz.Pockets: 2
Cuff Style: OpenItem: Scrub Pants
Closure Type: DrawstringMaterial: Polyester/Cotton
Gender: UnisexFits Waist Size: 37 to 40"
Inseam: 30"Size: 2XL
Length: 43"Color: Navy
Country of Origin (subject to change): China

Product Description

Scrub Pants, Gender Unisex, 2XL, Navy, Polyester/Cotton, Fits Waist Size 37 to 40 In., Drawstring Closure Type, Fabric Weight 4.3 oz., Cuff Style Open, Length 43 In., Inseam 30 In., Pockets 2

Product Reviews

Save 15% when you sign up for Z-mail.