JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Scrub Pants, M, Navy, Unisex

CONDOR| Zoro #: G0098761| Mfr #: 4TVY7

$12.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098761 Mfr #: 4TVY7
Material: Polyester/CottonItem: Scrub Pants
Cuff Style: OpenClosure Type: Drawstring
Gender: UnisexFabric Weight: 4.3 oz.
Pockets: 2Fits Waist Size: 31 to 32"
Inseam: 29"Size: M
Length: 41"Color: Navy
Country of Origin (subject to change): China

Product Description

Scrub Pants, Gender Unisex, M, Navy, Polyester/Cotton, Fits Waist Size 31 to 32 In., Drawstring Closure Type, Fabric Weight 4.3 oz., Cuff Style Open, Length 41 In., Inseam 29 In., Pockets 2

Product Reviews

Save 15%. Sign up for Z-mail.