Scrub Pants, XL, Light Blue, Unisex

CONDOR |Zoro #: G0098734|Mfr #: 4TVY4

$17.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098734 Mfr #: 4TVY4
Fabric Weight: 4.3 oz.Pockets: 2
Cuff Style: OpenItem: Scrub Pants
Closure Type: DrawstringMaterial: Polyester/Cotton
Gender: UnisexFits Waist Size: 35 to 36"
Inseam: 30"Size: XL
Length: 43"Color: Light Blue
Country of Origin (subject to change): China

Product Description

Scrub Pants, Gender Unisex, XL, Light Blue, Polyester/Cotton, Fits Waist Size 35 to 36 In., Drawstring Closure Type, Fabric Weight 4.3 oz., Cuff Style Open, Length 43 In., Inseam 30 In., Pockets 2

Product Reviews

Save 15% when you sign up for Z-mail.