Scrub Pants, XL, Navy, Unisex

CONDOR| Zoro #: G0098786| Mfr #: 4TVY9

$9.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 35 to 36"
Material: Polyester/cotton
Color: Navy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098786 Mfr #: 4TVY9
Fits Waist Size: 35 to 36"Material: Polyester/cotton
Color: NavyLength: 43"
Closure Type: DrawstringInseam: 30"
Item: Scrub PantsSize: Xl
Cuff Style: OpenFabric Weight: 4.3 oz.
Industry Type: HealthcarePockets: 2
Gender: UnisexCountry of Origin (subject to change): China

Description

Scrub Pants, Gender Unisex, XL, Navy, Polyester/Cotton, Fits Waist Size 35 to 36 In., Drawstring Closure Type, Fabric Weight 4.3 oz., Cuff Style Open, Length 43 In., Inseam 30 In., Pockets 2

Reviews