Scrub Shirt, 2XL, Navy, Unisex

CONDOR |Zoro #: G0098646|Mfr #: 4TVX4

$16.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098646 Mfr #: 4TVX4
Fabric Weight: 4.3 oz.Cuff Style: Short Sleeve
Item: Scrub ShirtMaterial: Polyester/Cotton
Gender: UnisexPockets: 1
Fits Chest Size: 45" to 48"Size: 2XL
Length: 31"Color: Navy
Country of Origin (subject to change): China

Product Description

Scrub Shirt, Gender Unisex, 2XL, Navy, Polyester/Cotton, Fits Chest Size 45 In. to 48 In., Fabric Weight 4.3 oz., Cuff Style Short Sleeve, Length 31 In., Pockets 1

Product Reviews

Save 15% when you sign up for Z-mail.