Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4TVX2
Zoro #
G0098621
UPC #
190735101971
Country of Origin
Unknown
Dimensions
Size
L
Length
30 in
Details
Item
Scrub Shirt
Material
Polyester/Cotton
Color
Navy
Gender
Unisex
Cuff Style
Short Sleeve
Fabric Weight
4.3 oz
Description
Scrub Shirt, Color Navy, Gender Unisex, Material Polyester/Cotton, Size L, Fabric Weight 4.3 oz, Length 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.