Scrub Shirt, XL, Green, Unisex

CONDOR |Zoro #: G0098533|Mfr #: 4TVU2

$15.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098533 Mfr #: 4TVU2
Fabric Weight: 4.3 oz.Cuff Style: Short Sleeve
Item: Scrub ShirtMaterial: Polyester/Cotton
Gender: UnisexPockets: 1
Fits Chest Size: 42" to 44"Size: XL
Length: 31"Color: Green
Country of Origin (subject to change): China

Product Description

Scrub Shirt, Gender Unisex, XL, Green, Polyester/Cotton, Fits Chest Size 42 In. to 44 In., Fabric Weight 4.3 oz., Cuff Style Short Sleeve, Length 31 In., Pockets 1

Product Reviews

Save 15% when you sign up for Z-mail.