Scrub Shirt, XL, Navy, Unisex

CONDOR |Zoro #: G0098637|Mfr #: 4TVX3

$16.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098637 Mfr #: 4TVX3
Fabric Weight: 4.3 oz.Cuff Style: Short Sleeve
Item: Scrub ShirtLength: 31"
Size: XLColor: Navy
Material: Polyester/CottonGender: Unisex
Fits Chest Size: 42" to 44"Pockets: 1
Color: NavySize: XL
Fits Chest Size: 42" to 44"Length: 31"
Country of Origin (subject to change): China

Product Description

Scrub Shirt, Gender Unisex, XL, Navy, Polyester/Cotton, Fits Chest Size 42 In. to 44 In., Fabric Weight 4.3 oz., Cuff Style Short Sleeve, Length 31 In., Pockets 1

Product Reviews

Save 15% when you sign up for Z-mail.