LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shirt, Long Sleeve, Thermal, 2XL

CONDOR| Zoro #: G0086947| Mfr #: 2KTF9

$28.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086947 Mfr #: 2KTF9
Item: Thermal ShirtSize: 2XL
Color: BlackFits Chest Size: 46" to 48"
Fabric Weight: 4.9 oz.Material: Polyester
Country of Origin (subject to change): India

Product Description

Rest assured that this thermal shirt from Condor will keep you happy in any climate. Crafted from a black polyester, this thermal shirt has been designed to keep the user comfortable in a variety of temperatures. This 2XL will fit a chest size of 46" to 48".

Product Reviews

Save 15%. Sign up for Z-mail.