Shirt, Long Sleeve, Thermal, M

CONDOR| Zoro #: G0086913| Mfr #: 2KTF6

$34.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Material: Polyester
Fabric Weight: 4.9 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0086913 Mfr #: 2KTF6
Color: BlackMaterial: Polyester
Fabric Weight: 4.9 oz.Fits Chest Size: 38" to 40"
Item: Thermal ShirtSize: M
Country of Origin (subject to change): India

Description

Thermal Shirt, Size M, Black, Fits Chest Size 38 In. to 40 In., Fabric Weight 4.9 oz., Polyester

Reviews