Shirt, Long Sleeve, Thermal, XL

CONDOR |Zoro #: G0086931|Mfr #: 2KTF8

$27.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086931 Mfr #: 2KTF8
Item: Thermal ShirtSize: XL
Color: BlackFits Chest Size: 44" to 46"
Fabric Weight: 4.9 oz.Material: Polyester
Country of Origin (subject to change): India

Product Description

Thermal Shirt, Size XL, Black, Fits Chest Size 44 In. to 46 In., Fabric Weight 4.9 oz., Polyester

Product Reviews

Save 15% when you sign up for Z-mail.