Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., 310 lb Weight Capacity

  • Zoro #: G5166935
  • Mfr #: 45J282
$89.91
  • Hardware Material: Steel
  • Visual Load Indicator: Yes
  • Includes: Polyester Label Cover
See full product details
This item ships free.

Condor #45J282 Specifications

  • Zoro #: G5166935
  • Mfr #: 45J282
Hardware Material: Steel Visual Load Indicator: Yes
Includes: Polyester Label Cover Harness Hook Gate Opening: 7/8"
Length: 4 ft. 6" to 6 ft. Item: Shock Absorbing Lanyard
For Use With: Full Body Harness Number of Legs: 1
Standards: ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502 Harness Hook Type: Snap Hook
Extended Fall Length: 10 ft. Locking Harness Connection Hook Type: Snap
Working Length: 4 ft. 6" to 6 ft. Anchorage Hook Gate Opening: 2-1/2"
Locking Anchorage Connection Hook Type: Rebar Hook Max. Working Load: 310 lb.
Tensile Strength: 5000 lb. Line Material: Polyester
Shock Absorbing Lanyard Type: Stretchable Color: Blue
Weight Capacity: 310 lb Anchorage Hook Type: Rebar Hook
Strap Width: 1-5/8" Harness End Connection Material: Steel
Anchorage End Connection: 2-1/2 in Steel Rebar Hook Includes Rescue Ring: No
Harness End Connection: Snap Hook Shock Absorbing Type: Tubular Webbing
Rebar Hook Gate Opening Size: 2 1/2 in Harness Connection: Steel Snap Hook
Brand and Series: Condor Adjustable Length: Yes
Max. Working Length: 4 ft 6 in Shock-Absorbing Lanyard Material: Polyester
Harness Connection Gate Opening Size: 3/4 in RFID Equipped: No
Anchorage End Connection Type: Rebar Hook Anchorage End Connection Material: Steel
Number of Rescue Rings: 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lanyards and lifelines connect to a harness that the workers wear, keeping them safely attached to the building they're working on. Take a look at the features for Condor Shock-Absorbing Lanyard. Color: Blue, For Use With: Full Body Harness.

Reviews of Condor #45J282