This item is Discontinued.

Condor Shoe Cover, 15-1/2 in., White, PK300 32KF89

Shoe Cover, 15-1/2 in., White, PK300 (Discontinued)

  • Mfr # 32KF89
  • Zoro # G9099167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF89
Zoro #
G9099167
UPC #
190735068915
Country of Origin
China

Dimensions

Size
15-1/2"
Shoe and Boot Cover Fits Shoe Size
4 to 16
Shoe and Boot Cover Height Range
Ankle

Details

Item
Shoe Cover
Material
Polypropylene
Color
White
Closure Type
Elastic
Seam Style
Serged
Waterproof
No
Industry Type
Healthcare
Resists
Dry Particulate
Fabric Weight
1.03 oz./sq. yd.
Metal Detectable
No

Description

Shoe Cover, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Seam Style Serged, Waterproof No, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.