This item is Discontinued.

Condor Shoe Cover, 17-3/4 In, Blue, PK100 32KF94

Shoe Cover, 17-3/4 In, Blue, PK100 (Discontinued)

  • Mfr # 32KF94
  • Zoro # G9099212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32KF94
Zoro #
G9099212
UPC #
190735068946
Country of Origin
China

Dimensions

Size
17-3/4"
Shoe and Boot Cover Fits Shoe Size
4 to 16
Shoe and Boot Cover Height Range
Ankle

Details

Item
Shoe Cover
Material
Polypropylene
Color
Blue
Closure Type
Elastic
Seam Style
Serged
Resists
Water, Dry Particulate
Fabric Weight
1.03 oz./sq. yd.
Waterproof
Yes
Industry Type
Healthcare
Metal Detectable
No

Description

Shoe Cover, Closure Type Elastic, Color Blue, Material Polypropylene, Metal Detectable No, Seam Style Serged, Waterproof Yes, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.