Condor
SignPad, 14" W, 10" H, PK25, 487D16
Mfr # 487D16
Zoro # G6574351
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Material Cardstock
Explore More Products
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C75 487C75
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 487C89
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 487C76
- CONDOR Glove Board, 36" W, 12" H 487C78
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C88 487C88
- CONDOR SignPad, 14" W, 10" H, PK25, 487D30 487D30
- CONDOR SignPad, 14" W, 10" H, PK25, 487D22 487D22
- TAPCO Tuf-Nut Sign Hardware 180-00004
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 103568
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red 35-801-1523-623
- BANNER STAKES Sign Bracket, Black, 6" H PL4130
- Condor Signs