Condor

SignPad, 14" W, 10" H, PK25

Condor SignPad, 14" W, 10" H, PK25 487D25
Hover or click to zoom Tap to zoom
  • Item: Sign Pad
  • Color: Black/Red/White
  • Height: 10 in
  • Width: 14 in
  • Material: Cardstock
  • Sign Material: Cardstock
  • Sign Background Color: Black/Red/White
  • Package Quantity: 25
See full product details
$124.89
pkg. of 25 ($5.00/ea)

Subtotal: $124.89

Condor #487D25 Specifications

  • Item: Sign Pad
  • Color: Black/Red/White
  • Height: 10 in
  • Width: 14 in
  • Material: Cardstock
  • Sign Material: Cardstock
  • Sign Background Color: Black/Red/White
  • Package Quantity: 25
  • Product Type: Sign Pad
  • Country of Origin (subject to change): United States

Description

Sign Pad, Package Quantity 25

Reviews of Condor #487D25

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.