Condor
Spanish Use Hand Sanitizer Sign, 10 in Height, 7 in Width, Polystyrene, Rectangle, Spanish
Mfr # HWB720P1007
Zoro # G8448143
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style With Mounting Holes
- Printed Language Spanish
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness 466U73
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness 472V86
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, Spanish 467P37
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, Spanish 467P38
- CONDOR No Smoking Sign, 10" Wx7" H, 0.032" Thick 473V11
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness 466A99
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thickness 479P24
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, Spanish 467P35
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness 486Z27
- NMC Caution Sign - Spanish, SPC1PB SPC1PB
- NMC Danger Automatic Machine Start Sign - Spanish, SPD87RB SPD87RB
- Condor Signs