KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Static Control Collared Lab Coat, Male, S, Blue

CONDOR| Zoro #: G0099154| Mfr #: 4TWE1

$36.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyester/Cotton/Nylon(Static Control)
Color: Blue
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099154 Mfr #: 4TWE1
Material: Polyester/Cotton/Nylon(Static Control)Color: Blue
Gender: Men'sFits Chest Size: 32" to 34"
Length: 43-1/2"Industry Type: Healthcare
Item: Collared Lab CoatSize: S
Number of Pockets: 3Cuff Style: Open
Closure Type: ButtonsStandards: EN1149-1
Country of Origin (subject to change): China

Description

Collared Lab Coat, Men's, Size S, Fits Chest Size 32 In. to 34 In., Blue, Polyester/Cotton/Nylon(Static Control), Length 43-1/2 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3, Standards EN1149-1

Reviews