Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stop Fasten Seatbelt Sign , 18" W, 18" H, English , Aluminum ,

  • Zoro #: G6315257
  • Mfr #: 485K53
$36.20
  • Retroreflective Grade: Not Retroreflective
  • Thickness: 0.032 in
  • Sign Shape: Octagon
See full product details
Orders over $75 ship free.

Condor #485K53 Specifications

  • Zoro #: G6315257
  • Mfr #: 485K53
Retroreflective Grade: Not Retroreflective Thickness: 0.032 in
Sign Shape: Octagon Printed Language: English
Sign Material: Aluminum OSHA Compliant: Yes
UV Resistant: Yes ANSI Compliant: Yes
Legend Style: Symbol and Text Sign Legend Color: Blue, White
Glow-in-the-Dark: No Operating Temp. Range: -40 Degrees to 140 Degrees F
Standards: ANSI Z535, OSHA 29 CFR 1910.145 Header: No Header
Sign Background Color: Red, White Double-Sided: No
Width: 18 in Height: 18 in
Sign Mounting Style: Mounting Holes Legend: STOP FASTEN YOUR SEATBELT
Item: Safety Sign Sign Legend Text Color: Blue, White
Metal Detectable: No Indoor/Outdoor Usage: Indoor/Outdoor
Depth: 4/125 in Write on Surface: No
OSHA Regulations: OSHA 29 CFR 1910.145 ANSI Standards: ANSI Z535
Sign Legend Style: Symbol and Text State Specific Sign: No
Sign Header: No Header Glow In The Dark: No
Sign Legend Background Color: Red, White Outdoor Life Expectancy: 5 yr
Sign Legend: Stop Fasten Your Seatbelt Sign Mounting Location: Wall
Average Outdoor Durability: 5 yr Maximum Service Temperature: 250 Degrees F
Sign Format: Other Format Corrosion Resistant: Yes
Minimum Service Temperature: -40 Degrees F Protective Coating: Clear Liquid Laminate
Graffiti Resistant: Yes ADA Compliant: No
Mounting Hole Dia.: 0.1875 in Anti-Slip Surface: No
Chemical Resistant: Yes Mirror Print: No
Number of Printed Sides: 1 Material Properties: Rigid
Includes Mounting Hardware: No Minimum Application Temperature: -40 Degrees F
ANSI 969 Compliant: No Mounting Pattern: 4 Corner
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Fasten Your Seatbelt, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Condor #485K53