PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Surgical Mask, Blue, PK50

CONDOR| Zoro #: G0411257| Mfr #: 4KMY1

$9.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411257 Mfr #: 4KMY1
Includes: Metal Nose ClipColor: Blue
Mask Size: UniversalItem: Surgical Mask
Headstrap Type: Latex Free Adjustable Elastic 2-StrapNose Clip: Yes
Country of Origin (subject to change): China

Product Description

Surgical Mask, Mask Size Universal, Blue, Headstrap Type Latex Free Adjustable Elastic 2-Strap, Nose Clip Yes, Includes Metal Nose Clip, Package Quantity 50

Product Reviews