JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

T-Shirt, Polyester Mesh, Lime, 2XL

CONDOR| Zoro #: G0012047| Mfr #: 2RE42

$46.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012047 Mfr #: 2RE42
Item: T-ShirtMaterial: Polyester Mesh
ANSI Class: 3Fabric Weight: 6 oz.
Color: LimeGender: Men's
Standards: ANSI-ISEA 107-2004Closure Type: Pullover
Size: 2XLCountry of Origin (subject to change): China

Product Description

T-Shirt, Men's, Size 2XL, Lime, ANSI Class 3, Fabric Weight 6 oz., Polyester Mesh, Closure Type Pullover, Standards ANSI-ISEA 107-2004

Product Reviews

Save 15%. Sign up for Z-mail.