20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

T-Shirt, Polyester Mesh, Lime, 3XL

CONDOR| Zoro #: G0012056| Mfr #: 2RE43

$46.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012056 Mfr #: 2RE43
Item: T-ShirtMaterial: Polyester Mesh
Standards: ANSI-ISEA 107-2004Fabric Weight: 6 oz.
Color: LimeANSI Class: 3
Gender: Men'sClosure Type: Pullover
Size: 3XLCountry of Origin (subject to change): China

Product Description

T-Shirt, Men's, Size 3XL, Lime, ANSI Class 3, Fabric Weight 6 oz., Polyester Mesh, Closure Type Pullover, Standards ANSI-ISEA 107-2004
Save 15%. Sign up for Z-mail.