T-Shirt, Polyester Mesh, Lime, M

CONDOR| Zoro #: G0012013| Mfr #: 2RE39

$46.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012013 Mfr #: 2RE39
Fabric Weight: 6 oz.Standards: ANSI-ISEA 107-2004
Item: T-ShirtColor: Lime
Material: Polyester MeshGender: Men's
Closure Type: PulloverANSI Class: 3
Size: MCountry of Origin (subject to change): China

Product Description

T-Shirt, Men's, Size M, Lime, ANSI Class 3, Fabric Weight 6 oz., Polyester Mesh, Closure Type Pullover, Standards ANSI-ISEA 107-2004

Product Reviews

Save 15%. Sign up for Z-mail.