20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thermal Pants, Black, Size 40 to 44x33 In

CONDOR| Zoro #: G0086895| Mfr #: 2KTF4

$28.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086895 Mfr #: 2KTF4
Item: Thermal PantsSize: 2XL
Color: BlackFits Waist Size: 40 to 44"
Fabric Weight: 4.9 oz.Material: 100% Polyester
Gender: Men'sCountry of Origin (subject to change): India

Product Description

Made by Condor, this thermal pants has been constructed with comfort in mind.This 2XL black thermal pants is made of 100% polyester to make sure it will keep you warm and toasty during the icy weather.

Product Reviews

Save 15%. Sign up for Z-mail.