Gift buying made easy: Shop Zoro.com Gift Certificates

Thumb Guard, Grain Leather Cowhide, L, PK10

CONDOR| Zoro #: G0048072| Mfr #: 4AZD3

$15.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048072 Mfr #: 4AZD3
Application: Assembly, Buffing, Grinding, Wire Pulling, Sanding OperationsItem: Thumb Guard
Size: LLength: 2-3/4"
Color: BeigeMaterial: Grain Leather Cowhide
Tip Style: OpenCoverage: Front
Country of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front, Tip Style Open, Material Grain Leather Cowhide, Color Beige, Size L, Length 2-3/4 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews