20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Thumb Guard, Grain Leather Cowhide, L, PK10

CONDOR| Zoro #: G0048133| Mfr #: 4AZD9

$23.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048133 Mfr #: 4AZD9
Application: Assembly, Buffing, Grinding, Wire Pulling, Sanding OperationsColor: Beige
Coverage: Front/SideItem: Thumb Guard
Material: Grain Leather CowhideItem: Thumb Guard
Size: LLength: 2-1/2"
Color: BeigeMaterial: Grain Leather Cowhide
Tip Style: OpenCountry of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front/Side, Tip Style Open, Material Grain Leather Cowhide, Color Beige, Size L, Length 2-1/2 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.