Thumb Guard, Grain Leather Cowhide, L, PK10

CONDOR| Zoro #: G0048194| Mfr #: 4AZE6

$29.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048194 Mfr #: 4AZE6
Color: BeigeMaterial: Grain Leather Cowhide
Size: LItem: Thumb Guard
Coverage: Front/SideApplication: Assembly, Buffing, Grinding, Wire Pulling, Sanding Operations
Item: Thumb GuardSize: L
Length: 2-3/4"Color: Beige
Material: Grain Leather CowhideTip Style: Over
Country of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front/Side, Tip Style Over, Material Grain Leather Cowhide, Color Beige, Size L, Length 2-3/4 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews