Thumb Guard, Grain Leather Cowhide, L, PK10

CONDOR| Zoro #: G0048221| Mfr #: 4AZE9

$10.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048221 Mfr #: 4AZE9
Application: Assembly, Buffing, Grinding, Wire Pulling, Sanding OperationsColor: Beige
Material: Grain Leather CowhideItem: Thumb Guard
Size: LLength: 2-3/4"
Color: BeigeMaterial: Grain Leather Cowhide
Tip Style: ClosedCoverage: Front/Side
Country of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front/Side, Tip Style Closed, Material Grain Leather Cowhide, Color Beige, Size L, Length 2-3/4 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews