Thumb Guard, Grain Leather Cowhide, S, PK10

CONDOR| Zoro #: G0048054| Mfr #: 4AZD1

$17.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048054 Mfr #: 4AZD1
Tip Style: OpenItem: Thumb Guard
Length: 2-1/2"Size: S
Application: Assembly, Buffing, Grinding, Wire Pulling, Sanding OperationsColor: Beige
Material: Grain Leather CowhideItem: Thumb Guard
Length: 2-1/2"Color: Beige
Material: Grain Leather CowhideCoverage: Front
Country of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front, Tip Style Open, Material Grain Leather Cowhide, Color Beige, Size S, Length 2-1/2 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews