PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Thumb Guard, Grain Leather Cowhide, S, PK10

CONDOR| Zoro #: G0048115| Mfr #: 4AZD7

$26.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048115 Mfr #: 4AZD7
Coverage: Front/SideLength: 2-1/2"
Material: Grain Leather CowhideItem: Thumb Guard
Size: SApplication: Assembly, Buffing, Grinding, Wire Pulling, Sanding Operations
Color: BeigeTip Style: Open
Item: Thumb GuardLength: 2-1/2"
Color: BeigeMaterial: Grain Leather Cowhide
Country of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front/Side, Tip Style Open, Material Grain Leather Cowhide, Color Beige, Size S, Length 2-1/2 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews