Thumb Guard, Split Leather, M, PK10

CONDOR| Zoro #: G0048097| Mfr #: 4AZD5

$14.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048097 Mfr #: 4AZD5
Application: Assembly, Buffing, Grinding, Wire Pulling, Sanding OperationsItem: Thumb Guard
Size: MLength: 2-3/4"
Color: GrayMaterial: Split Leather
Tip Style: OpenCoverage: Front/Side
Country of Origin (subject to change): China

Product Description

Thumb Guard, Coverage Front/Side, Tip Style Open, Material Split Leather, Color Gray, Size M, Length 2-3/4 In., Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews